This item is Discontinued.

This item is Discontinued.
Ore International HB4622 31 in. Concave Grey Accent Chair (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB4622
- Zoro #
- G503786569
- UPC #
- 854570019852
- Country of Origin
- China
Description
Add seating to any room in the home with this concave armless chair featuring a crisp look of solid Grey Linen/Cotton Blend fabric, and Sleek and smooth detailing definitely makes a stylish contemporary statement. Can be used as a dining Chair to bring easy elegance to the dining room table. The upholstered chair features a concave curve back to suit many different decor styles, from contemporary to urban life. Provides superb seating for guest and everday use.
Specifications- Color: Grey
- Material: Wood, Polyurethane Foam: 97%, Polyester Fabric: 3%,Linen/Cotton Blend, Foam
- Capacity: 250 lbs
- Chair dimensions: 21" W x 21" W x 31" H
- Style: Contemporary
- Furniture Pattern: Solid
- Chair Type: Accent Chairs
- Assembly: Assembly Required, Chair Legs to Seating
- Chair Back Height: Mid Size Back
- Set includes: One accent chair
- Finish: Walnut legs
- Warranty length: 90 Days
- Assembly Required: Yes
- Dimension: 31" H x 21" W x 21" L
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.