This item is Discontinued.

Ore International ORE International HBL2298 52.5 in. Curvilinear S-Curve Spiral Tube Angled LED Floor Lamp - Matte White HBL2298

This item is Discontinued.

Ore International

ORE International HBL2298 52.5 in. Curvilinear S-Curve Spiral Tube Angled LED Floor Lamp - Matte White (Discontinued)

Mfr # HBL2298
Zoro # G003909413
UPC # 843245106690
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2298
Zoro #
G003909413
UPC #
843245106690
Country of Origin
China

Description

Brighten up a modern space with the stunning glow from this Curvilinear S-Curve Spiral LED Angled floor lamp. Revel in modern expressionism with the sculpture-inspired silhouette where the LED Bulb becomes part of the silhouette of this floor lamp. Constructed of metal and aluminum, the matte white finish boasts a reflective and visually striking glow. Interesting twists and curves bring a contemporary update to the energy-efficient LED light. Great for an up-to-date living room or beside a nightstand, this lamp makes a bold statement and Illuminating a living room space efficiently. A Step-On On/Off located on the Black Cord for easy access. Airy and streamlined Angled Outline Floor Lamp is an easy fit in any space, with a slim, round shaped base that fits easily into corners or tight spaces next to a sofa. The design makes a great light source next to any living spaces, or use in an office setting as a bright work light. Integrated LED fixtures come built in into the fixture. They are designed to provide a specific color and Lumen output and they do not have typical bulbs that can be replaced. Integrated LED fixtures typically last for many years, often a decade or more.

Features
  • LED 18 watt for energy-efficient use
  • CR greater than or equal to 75, Lumen 1100. CT 3000K
  • Integrated LED Bulb built-in on the Linear Body Pole
  • Fully Assembled
  • Inline Step-On On/Off Switch located on the Black Cord
  • UL Listed
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Matte White
  • Distance from Lamp to Step-On Switch Size: 21" L
  • Input Voltage: 100V
  • Frequency: 60 Hz
  • Size: 52.5 in.
  • Black Cord Length: 84" L
  • Linear Metal Body Tube Dimension: 49.75" H x 0.75" W x 11" L
  • Metal Base Dimension: 1" H x 8" W x 8" L
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.