This item is Discontinued.

Ore International ORE International HBL2561 20.5 in. Athena Glass LED Plasma Mid-Century Metal Table Lamp HBL2561

This item is Discontinued.

Ore International

ORE International HBL2561 20.5 in. Athena Glass LED Plasma Mid-Century Metal Table Lamp (Discontinued)

Mfr # HBL2561
Zoro # G003902247
UPC # 843245110314
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2561
Zoro #
G003902247
UPC #
843245110314
Country of Origin
China

Description

Inspired by a Mid-Century aesthetic influenced by clean lines and a minimalist architectural profile, Design a whole room around this Athena glass plasma globe inspired table lamp that was inspired by Mid-Century modern designs. The base features a beautiful translucent glass form with LED Strip lights inspired like a plasma globe that is elegantly complemented by the lamp's white crisp drum shade. Four-way switches are used to control lighting from three or more locations. And this lamp truly allows you to do that. 1st Switch will light up the LED Strips inside the Glass Globe of the Lamp Body, 2nd Switch will light up the top on a Crisp drum shade, 3rd Switch will light up everything and the 4th switch will shut off the lamp completely giving you a transitional supplement into your living space. Ideal displayed together on either side of a hall or console table, or place each on opposite sides of a room to increase the stylish drama.

Features
  • White Cotton/Linen Drum Shade measures 14" L x 14" W x 9" H
  • Rotary 4 Way Switch located on the Bulb Socket
  • Brushed Nickel Harp measures 3.5" L x 0.25" W x 7" H
  • Brushed Nickel Knob Finial measures 1.25" L x 1.25" W x 1.75" H
  • Glass Dome/Brushed Nickel Silver Table Body measures 7.5" L x 7.5" W x 14" H
  • Brushed Silver Round Metal Base measures 7" L x 7" W x 1" H
  • Silver Cord measures 58" L
Materials:
  • Brushed Nickel Silver Metal, Glass Dome Body, White Cotton/Linen Drum Shade
Bulb:
  • Require a 100 Watt Max or less ( E26 ) Type A Incandescent, CFL or LED Bulb Compatible
Care Instructions:
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Brushed Nickel Silver Metal/Glass
  • Input Voltage: 110-120V
  • Size: 20.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.