This item is Discontinued.

This item is Discontinued.
Ore International JW-104 Cherry 2-Tier Wine Table (Discontinued)
Mfr #
JW-104
Zoro #
G104019936
UPC # 75821001048
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JW-104
- Zoro #
- G104019936
- UPC #
- 75821001048
- Country of Origin
- China
Description
This kitchen serving cart and wine table has a rich cherry finished frame. It features a tray for servicing and a bottom level wine rack that can hold up to three bottles of wine cider water or any other bottled beverages. It is easy to pull or push around making it ideal for deck barbecues. This product is stylish and useful not only in the kitchen but as a serving cart or wine carrier in small dinner parties too. It is a perfect serving addition. This cart measures a height of 29" length of 23.5" and width of 15". Maximize style storage and function in your kitchen with this beautiful wine table and serving cart. It is classically styled and can be matched with most kitchen decors. It is a great companion for that extra need of counter space or serving area around the kitchen. It also makes your indoor and outdoor entertaining convenient and fun. This durable and attractive piece is the perfect addition to your indoors or the deck or poolside patio.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov