This item is Discontinued.

This item is Discontinued.
Ore International JW-110 Magazine Rack - 14 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JW-110
- Zoro #
- G104020949
- UPC #
- 75821001109
- Country of Origin
- China
Description
This wooden magazine rack features a traditional design and is a convenient place to stash your newspapers magazines and catalogs. It will help you keep your room tidy. This rack also has a handle for easy toting. It is made of rubberwood and wood composite making it durable and lasting for years. with a cherry finish this magazine rack would look great in your living room family room office or den. This magazine rack is also easy to maintain since you can simply use a dry cloth to wipe it clean. It allows you to keep your magazines journals or newspapers within reach in the bedroom living room bathroom and office. It is the best option for you to organize and arrange literature such as magazines brochures and pamphlets. This floor magazine rack measures 18" L x 11" W x 4" H. Store your favorite magazines in style with this elegant magazine rack. Place by the sofa by the day bed or your bedroom set and keep your favorite magazines stacked with taste! This lovely rack is the way to give an attractive touch to your collection of magazines and other journals. Constructed of solid rubberwood it will keep all the good reading material in a handy location. with its simplistic look this magazine rack will give class and functionality to almost any setting.
Assembled Product Dimensions: 15" x 8.5" x 14".
Assembled Product Dimensions: 15" x 8.5" x 14".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.