This item is Discontinued.

Ore International Ore International JW-124 3-Tier Accent Table Set - Cherry JW-124

This item is Discontinued.

Ore International

Ore International JW-124 3-Tier Accent Table Set - Cherry (Discontinued)

Mfr # JW-124
Zoro # G103748998
UPC # 75821001246
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JW-124
Zoro #
G103748998
UPC #
75821001246
Country of Origin
China

Description

Dress up a hall or entryway with a touch of traditional styling this wooden side table looks like a family heirloom. The ORE International Free Form Wood Top 3 Tier Accent Table Set has a free form design to fit large spaces. With two lower shelfs conveniently located at different heights you can store decorative items books parlor games and more. This top quality end table is made out of wood composites with a dark cherry finish. This table adds an elegant touch to any room!
  • Traditional style.
  • Free Form design.
  • Cherry finish.
  • Two Lower display shelf.
  • Crafted from wood composite.
  • Bamboo style legs.
  • Some assembly required.
  • Wood base.
  • Overall Dimensions Side Table: 15" W x 20" D x 27.5" H.
  • Overall Dimensions Side Table: 15" W x 20.75" D x 15" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.