This item is Discontinued.

Ore International ORE International KTL-1348WH 12.5 in. LED Goose Neck Metal Track Table Lamp - White Gloss KTL-1348WH

This item is Discontinued.

Ore International

ORE International KTL-1348WH 12.5 in. LED Goose Neck Metal Track Table Lamp - White Gloss (Discontinued)

Mfr # KTL-1348WH
Zoro # G103909986
UPC # 843245102227
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTL-1348WH
Zoro #
G103909986
UPC #
843245102227
Country of Origin
China

Description

The 12-in gooseneck white led desk lamp is ideal for a bedroom, office, college dorm, or school desk. The lightweight metal gooseneck desk lamp features an adjustable and bendable gooseneck with a gloss finish, adjustable metal shade, allowing easy positioning in any direction. This gooseneck desk lamp is ideal for reading, studying, or detail, craft, or hobby activities. It helps reduce eye strain and offers better visual clarity, particularly for sharper details and small print. The light source is perfect for illuminating a small area in an office, dorm, or bedroom. The lamp features a convenient on and off button switch located visibly on the base. Fully assembled.

Features
  • Led goose neck metal track table lamp
Specifications
  • Color: White Gloss
  • Size: 12.5 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.