This item is Discontinued.

Ore International ORE International KTL-1796EBK 14.5 in. LED Pendelum Table Lamp - Matte Black KTL-1796EBK

This item is Discontinued.

Ore International

ORE International KTL-1796EBK 14.5 in. LED Pendelum Table Lamp - Matte Black (Discontinued)

Mfr # KTL-1796EBK
Zoro # G103902819
UPC # 843245102234
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTL-1796EBK
Zoro #
G103902819
UPC #
843245102234
Country of Origin
China

Description

Boasting a full pendelum neck that can be adjust to moving forward or backward and a sturdy metal base construction, the 12.5-Inch contemporary matte black energy-efficient led desk lamp is wonderfully functional. With no internal wiring, you can safely and easily adjust the shade and move the design. It comes in a matte black finish and features a saucer shape shade and an on/off button switch on the base for even more convenience. Much more than a stylish desk lamp, this led desk lamp design can transform into your decor to a modern era. Fully assembled.

Features
  • Led pendelum table lamp
Specifications
  • Color: Matte Black
  • Size: 14.5 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.