This item is Discontinued.

Ore International Ore International KTL-2057AST 37 to 50 in. Adjustable Luna LED Swing Satin Steel Reading Floor Lamp KTL-2057AST

This item is Discontinued.

Ore International

Ore International KTL-2057AST 37 to 50 in. Adjustable Luna LED Swing Satin Steel Reading Floor Lamp (Discontinued)

Mfr # KTL-2057AST
Zoro # G203909343
UPC # 843245105976
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTL-2057AST
Zoro #
G203909343
UPC #
843245105976
Country of Origin
China

Description

The 37 in - 50 in Adjustable Height swing arm Luna satin steel LED Studio Floor lamp is ideal for a bedroom, beside an office desk, college dorm, school desk or club chair for the Living Space. The lightweight metal swing arm Floor lamp features an adjustable Dome saucer metal shade, allowing easy positioning in any direction. Counter-Clockwise adjustable 340 Degrees swing arm for optimum convenience and be able to swing the entire Top Portion 360 Degrees . This swing arm floor lamp is ideal for reading, studying, or detail, craft, or hobby activities. It helps reduce eye strain and offers better visual clarity, particularly for sharper details and small print. The light source is perfect for illuminating a small area in an office, dorm, or bedroom. The lamp features a convenient on and off button switch located visibly under the dome saucer shade, easy access wherein you do not have to bend down to look for the switch. Integrated LED fixtures come complete with the LED arrays already built into the fixture. They are designed to provide a specific color and Lumen output and they do not have typical bulbs that can be replaced. Integrated LED fixtures typically last for many years, often a decade or more. Minor Assembly Required.

Features
  • Bottom Body Metal Tube measures 0.75" DIA Thickness x 32.75"H
  • Top Body Metal Tube measures 0.50" DIA Thickness x 13.70"L
  • Dome Saucer shape Metal Shade can be adjusted moving upward, downward and sideways
  • Integrated LED 5W included for energy-efficient use and are not replaceable
  • ETL Certified which conforms to UL Standard
  • Wipe with a damp cloth for cleaning
Specifications
  • Size: 37 in - 50 in.
  • Color: Satin Silver
  • Black Cord Size: 102.5" L
  • Input: AC 100 - 240V 50l60Hz.
  • Output: DC 20.8V 240mA.
  • Switch Type: On-Off Knob Switch
  • Material: Satin Steel
  • CRI: >=80
  • Lumen: 425
  • Color Temperature: 3000K
  • Light Direction: Downlight
  • Shade Shape: Bowl
  • Country of Origin: Vietnam
  • Saucer Dimension: 4.75" L x 4&q

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.