This item is Discontinued.

Ore International Ore International KTL-2348SWH 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp KTL-2348SWH

This item is Discontinued.

Ore International

Ore International KTL-2348SWH 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (Discontinued)

Mfr # KTL-2348SWH
Zoro # G003711207
UPC # 843245106003
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTL-2348SWH
Zoro #
G003711207
UPC #
843245106003
Country of Origin
China

Description

The 48-in gooseneck Satin White LED Mini Reading Floor lamp is ideal for a bedroom, office, college dorm, or school desk. The lightweight metal gooseneck desk lamp features an adjustable and bendable gooseneck with a satin finish, adjustable metal shade, allowing easy positioning in any direction. This gooseneck Floor lamp is ideal for reading, studying, or detail, craft, or hobby activities. It helps reduce eye strain and offers better visual clarity, particularly for sharper details and small print. The light source is perfect for illuminating a small area in an office, dorm, or bedroom. The lamp features a convenient on and off button switch located visibly on top of the mini metal shade. Integrated LED fixtures come complete with the LED arrays already built into the fixture. They are designed to provide a specific color and Lumen output and they do not have typical bulbs that can be replaced. Integrated LED fixtures typically last for many years, often a decade or more. Minor Assembly Required.

Features
  • Goose Neck can be adjusted to 11"H the highest to 1.25"H to the lowest
  • Metal Body Linear Tube measures 0.75"L x 0.75"W x 35.5"H
  • LED 5.5W included for energy-efficient use and are not replaceable
  • On & off switch located on top of the mini metal shade
  • ETL Certified which conforms to UL Standard
  • Wipe with a damp cloth for cleaning
Specifications
  • Size: 48"
  • Color: Satin White
  • Black Cord Size: 96" L
  • Input: AC 100 - 240V 50l60Hz.
  • Output: DC 20.8V 240mA.
  • Switch Type: On-Off Knob Switch
  • Material:Satin
  • CRI: >=80
  • Lumen: 425
  • Color Temperature: 3000K
  • Light Direction: Downlight
  • Shade Shape: Bowl
  • Country of Origin: Vietnam
  • Goose Neck Dimension: 0.25" L x .25" W x 11" H
  • Metal Shade Dimension: 2.75" L x 2.75" W x 3.50" H
  • Metal Base Dimension: 8" L x 8" W x 1" H
  • Metal Body Linear Tube Dimension: 0.75" L x 0.75" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.