.404" Solid Harvester Sprocket Nose Guide Bar, 42cm
- Mfr # 422HSFM104
- Zoro # G604101308
product price:
$
81.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422HSFM104
- Zoro #
- G604101308
- UPC #
- 36577403098
- Country of Origin
- Canada
Description
Oregon 422HSFM104 Harvester Guide Bar, 42cm , 404"
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 43cm | Tail Mount: M104 | Drive Links: 54
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
ARBRO: 275R HARVESTER, 400;
FINNTRAC: 300GS, 350GS;
FX INTERNATIONAL: FX350;
HULTDINS: F28 | Hultdins - F28S;
ILSBO: 3020 | IW - IW-35;
KETO: 51;
KOCKUMS: 822;
LOGMAX: GM 425 | Logmax - (PIERCE PACIFIC HTH-12), LOGMAX 928, PAN GM 828, PAN GM 828 ESB, GM 626, GM 828, GM 928, (PIERCE PACIFIC HTH-14);
NOKKA: 350, 400, 51;
PIKA: 28, 300, 350, 355, 36, 37, 46;
ROTTNE: 2004/2000/828 PAN;
SP MASKINER: FX350, SP-21, SP-730;
SUNNE MASKINTEKNIK: SMT-35, SMT-45;
TAPIO: 400, T330R, T550R;
TIMBCO: 385 (top saw);
TIMBERJACK: (KOEHRING) 746, 732B, (OSA) 730, 735/45, 743, 750GP, 780;
ULTIMATE: 4500, 5600 TOPPING SAW;
VALMET: 701/GM626, 711/GM626, 935;
WARATAH: HTH616 top saw
Part Applications Include:
GB - HM214-80SM;
Iggesund - 2701-42, BL2701-42;
PMD International - HM2-42-80TSN;
Qirui - SM14-80TS;
Waratah - WA100424;
Windsor - 9211-42-404;
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 43cm | Tail Mount: M104 | Drive Links: 54
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
ARBRO: 275R HARVESTER, 400;
FINNTRAC: 300GS, 350GS;
FX INTERNATIONAL: FX350;
HULTDINS: F28 | Hultdins - F28S;
ILSBO: 3020 | IW - IW-35;
KETO: 51;
KOCKUMS: 822;
LOGMAX: GM 425 | Logmax - (PIERCE PACIFIC HTH-12), LOGMAX 928, PAN GM 828, PAN GM 828 ESB, GM 626, GM 828, GM 928, (PIERCE PACIFIC HTH-14);
NOKKA: 350, 400, 51;
PIKA: 28, 300, 350, 355, 36, 37, 46;
ROTTNE: 2004/2000/828 PAN;
SP MASKINER: FX350, SP-21, SP-730;
SUNNE MASKINTEKNIK: SMT-35, SMT-45;
TAPIO: 400, T330R, T550R;
TIMBCO: 385 (top saw);
TIMBERJACK: (KOEHRING) 746, 732B, (OSA) 730, 735/45, 743, 750GP, 780;
ULTIMATE: 4500, 5600 TOPPING SAW;
VALMET: 701/GM626, 711/GM626, 935;
WARATAH: HTH616 top saw
Part Applications Include:
GB - HM214-80SM;
Iggesund - 2701-42, BL2701-42;
PMD International - HM2-42-80TSN;
Qirui - SM14-80TS;
Waratah - WA100424;
Windsor - 9211-42-404;
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.