Shop OREGON
See all product information
Create Account
AdvanceCut S44 12 in. Chainsaw Chain 44 links
- Mfr # S44
- Zoro # G900445489
product price:
$
15.49
/ea
Key Features
Type
91PX
Gauge
0.050 in
Bar Length Included
Bar Not Included
Compatible Chainsaw Manufacturer
Dayton, Echo, McCulloch, Poulan, Remington, Stihl
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S44
- Zoro #
- G900445489
- UPC #
- 36577000419
- Country of Origin
- United States
- Type
- 91PX
- Gauge
- 0.050 in
- Compatible Chainsaw Manufacturer
- Dayton, Echo, McCulloch, Poulan, Remington, Stihl
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chamfer Chisel Chain
- Number of Links
- 44
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
- Compatible Bar Length
- 12 in
Description
The Oregon S44 is designed to fit all chainsaw brands, with models that require a 3/8 Inch pitch, .050 Inch (1.3 mm) gauge, with 44 drive links. Fits chainsaw models from several brands including Echo, Stihl, McCulloch, Remington, Poulan and more
- • Durable, low-kickback, low-vibration chain helps reduce user fatigue for increased periods of work- For all chainsaws brands that run 3/8 Inch Pitch, .050 Inch (1.3 mm) gauge, 44 drive links
- • Precision, heat-treated semi-chisel chain duo cuts smoothly with a higher tolerance for debris
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes up to 42 cc
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.