Shop ORFICAST
Create Account
24-5610-1 2 in. x 9 ft. More Thermoplastic Tape; Blue
Mfr # 24-5610-1
Zoro # G104084675
product price:Â $119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-5610-1
- Zoro #
- G104084675
- UPC #
- 714905071316
- Country of Origin
- China
Description
Orficast More Thermoplastic Tape is double the thickness of standard Orficast tape. This added thickness avoids the need to use two layers, and provides a longer working time. The Orficast More knitted thermoplastic fabric is easy to cut, and has excellent elasticity and memory. It is ideal to create quick and easy immobilization orthoses.
Features- More Thermoplastic Tape
- Color: Blue
- Size: 2" x 9'
- Weight: 0.53 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.