24-5791-1 18 x 24 x 0.08 in. Colors Non-Stick 13 Percent Micro Perforated Splint; Ocean Blue
- Mfr # 24-5791-1
- Zoro # G304084628
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-5791-1
- Zoro #
- G304084628
- UPC #
- 714905073785
- Country of Origin
- China
Description
Orfit Colors NS offer a selection of bright colors that appeal to patients of all ages. Its color can boost patient morale, and improve compliance with splint wear. Its material has a non-stick coating that allows for temporary bonding during application. Permanent bonding is possible by removing the coating and using dry heat. This material is offered in unique metallic colors, or a painter's palette of colors and has a high gloss, shiny finish.
Features- Colors Non-Stick 13 Percent Micro Perforated Splint
- Easy to trim edges
- Transparent when activated
- Contains antibacterial properties
- Made with non-stick coated material
- Color: Ocean Blue
- Dimension: 18" x 24" x 0.08"
- Weight: 1.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.