Shop ORGANIZED LIVING

5007338 28 in. Freedomrail Steel Wall Mount Upright - White

  • Mfr # 5007338
  • Zoro # G804075904

product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5007338
Zoro #
G804075904
UPC #
46964187104
Country of Origin
Taiwan, Province of China

Description

28 in. Freedomrail Steel Wall Mount Upright

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Length: 28 in.
  • Material: Steel
  • Color: White
  • Sets of Slots: 22
  • Screw Holes: 3
  • Country of Origin: Taiwan
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.