A0004E056112ST 1 ft. x 10 in. & 3 ft. x 8 in. All-in-One Rug; Beige
- Mfr # A0004E056112ST
- Zoro # G603883519
product price:Â
$
24.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0004E056112ST
- Zoro #
- G603883519
- UPC #
- 748679210039
- Country of Origin
- China
Description
The all-purpose rug pad featuring our proprietary thin needlepunch construction, All-N-One is also reversible - great for hard surface and carpeting.
Features- For use on all hard surface floors to prevent scratching
- Naturally antimicrobial, hand washable, and easy to cut to size
- Extends life of rug and keeps rugs in place
- Color: Beige
- Size: 1' 10" x 3' 8"
- Material: Synthetic Fibers and Latex Backing
- Dimension: 0.08" H x 22" W x 44" D
- Weight: 1.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.