Andorra 7124A 2x8 Runner - Navy/ Blue-Nylon/PolyP
- Mfr # A7124A067253ST
- Zoro # G103701177
product price:Â
$
204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7124A067253ST
- Zoro #
- G103701177
- UPC #
- 748679457083
- Country of Origin
- China
Description
Andorra is the result of an unprecedented weaving technology that removes the boundaries and color limitations of conventional woven rugs. Multiple yarn systems blend for a stunning range of over 200 colors and a dense, yet soft pile for a luxurious hand and beautiful finish. A beautiful collection where vintage soul meets modern traditional styling in brilliant, saturated jewel tones.
Features- Nylon/PolyP
- Woven Polypropylene
- Collection: Andorra
- Style Type: Casual
- All Style Type: Traditional
- Color: Navy
- Weave: Machine Woven
- Pattern: Oriental
- Shape: Runner
- Country of Origin: USA
- Pipe Type: Cut Pile
- Size: 2' 3" x 8'
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.