E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory

  • Mfr # E8001A058100ST
  • Zoro # G003745554
product price: 
$
84.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E8001A058100ST
Zoro #
G003745554
UPC #
748679483631
Country of Origin
China

Description

Oriental Weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years, but are affordable enough to replace as often as you redecorate.

The Evolution collection uses elements of the natural landscape, captured in artistic form, to add beauty to your floor. It evokes a sense of harmony emulating natural processes such as oxidation, patina and weathered surfaces of rust, bark and stone. Utilizing a mixture of textured yarns, both shiny and matte, the Evolution collection will define your space with dimension and visual interest. machine-woven of nylon/polypropylene blend in the USA.

Features
  • Evolution contemporary area rug
Specifications
  • Color: Ivory
  • Color Blend: Ivory & Multicolor
  • Fibre Type: Nylon/PolyP
  • Back Type: Woven Polypropylene
  • Weave: Machine Woven
  • Pattern: Abstract
  • Shape: Rectangle
  • Size: 1 ft. 10 in. x 3 ft. 2 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.