Shop ORIENTAL WEAVERS
Create Account
Henderson 092K1 2x8 Runner - Charcoal/ Grey-Polypropylene
- Mfr # H092K1068230ST
- Zoro # G903701421
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H092K1068230ST
- Zoro #
- G903701421
- UPC #
- 748679471362
- Country of Origin
- China
Description
The Henderson shag collection features a luxurious hand in cool neutral shades of charcoal, gray and ivory. It showcases soft geometric motifs as well as abstract organic patterns and the lustrous yarns are barber-poled for enhanced visual texture.
Features- Polypropylene
- Woven Polypropylene
- Collection: Henderson
- Style Type: Shag
- All Style Type: Casual
- Color: Charcoal
- Weave: Machine Woven
- Pattern: Geometric
- Secondary Pattern: Shag
- Shape: Runner
- Country of Origin: Egypt
- Pipe Type: Cut Pile
- Size: 2' 3" x 7' 6"
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.