Henderson 5503H 2x3 Rectangle - Grey/ Ivory-Polypropylene

  • Mfr # H5503H057100ST

  • Zoro # G403702096


product price:  $69.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5503H057100ST
Zoro #
G403702096
UPC #
748679471218
Country of Origin
China

Description

The Henderson shag collection features a luxurious hand in cool neutral shades of charcoal, gray and ivory. It showcases soft geometric motifs as well as abstract organic patterns and the lustrous yarns are barber-poled for enhanced visual texture.

Features
  • Polypropylene
  • Woven Polypropylene
Specifications
  • Collection: Henderson
  • Style Type: Shag
  • All Style Type: Casual
  • Color: Grey
  • Weave: Machine Woven
  • Pattern: Abstract
  • Shape: Rectangle
  • Country of Origin: Egypt
  • Pipe Type: Cut Pile
  • Size: 1'10" x 3' 3"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.