This item is Discontinued.

This item is Discontinued.
Oriental Weavers J532W3200280ST 6 ft. 7 in. x 9 ft. 2 in. Juliette 532W3 Indoor Rectangle Area Rug; Beige (Discontinued)
Mfr #
J532W3200280ST
Zoro #
G803701477
UPC # 748679544035
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J532W3200280ST
- Zoro #
- G803701477
- UPC #
- 748679544035
- Country of Origin
- China
Description
The Juliette collection features warm, tonal neutrals with cinnabar red, pumpkin orange, deep teal and dolphin blue. Machine-woven of soft polypropylene, Juliette showcases global and traditional Persian patterns with distressing to add vintage appeal to any decor.
Specifications- Color: Beige
- Size: 6 ft. 7 in. x 9 ft. 2 in.
- Shape: Rectangle
- Collection: Juliette
- Style: Traditional
- Primary Pattern: Oriental
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.