This item is Discontinued.

This item is Discontinued.
Oriental Weavers L6365G200280IN 6 ft. 7 in. x 9 ft. 2 in. Laurel Rectangle Rug - Brown (Discontinued)
Mfr #
L6365G200280IN
Zoro #
G603702476
UPC # 748679537792
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6365G200280IN
- Zoro #
- G603702476
- UPC #
- 748679537792
- Country of Origin
- China
Description
The Laurel collection showcases proven colors of deep red, black, soft rain blue and moss green coupled with warm neutrals. Machine-woven in the USA of soft polypropylene, Laurel features designs ranging from traditional Persians to modern abstracts highlighted with a gold frieze yarn to add texture and visual appeal.
Specifications- Color: Brown
- Size: 6 ft. 7 in. x 9 ft. 2 in.
- Shape: Rectangle
- Pattern: 6365G
- Construction: Machine Woven
- Material: Polypropylene
- Style: Casual
- Collection: Laurel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.