This item is Discontinued.

Orion Orion M135UWV2 Elite Manual Series Projection Screen 135 In.; Maxwhite Black YYS1-2585076

This item is Discontinued.

Orion

Orion M135UWV2 Elite Manual Series Projection Screen 135 In.; Maxwhite Black (Discontinued)

Mfr # YYS1-2585076
Zoro # G404011951
UPC # 876818001573
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYS1-2585076
Zoro #
G404011951
UPC #
876818001573
Country of Origin
China

Description

The Elite Manual pull-down series front projection screen is a great cost effective retractable screen with a dual case design for wall or ceiling installation.

Specifications
  • Product Type - Projection screen
  • Image Diagonal Size - 135 in “ 343 cm ”
  • Screen Surface - MaxWhite
  • Aspect Ratio - 4:3
  • Gain - 1.1x
  • Viewing Angle - 160°
  • Extra Border Size - 1.5 in “top”
  • Features - Mildew resistant, washable, black backing, black borders, pull down
  • Color - Black
  • Item Weight - 16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.