This item is Discontinued.

This item is Discontinued.
Ornament Collection H192398-BO 28 x 40 in. 4th July Balloon House Flag with Patriotic Fourth of Double-Sided Decorative Vertical Decoration Banner Garden Yard Gift (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H192398-BO
- Zoro #
- G103745805
- UPC #
- 752516240837
- Country of Origin
- China
Description
Ornament Collection have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
Includes:- For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
- Theme: Fourth of July
- Material: Weather Resistant 3 Layers Blockout
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Aldora Larson
- Country of Origin: United States of America
- Size: 28" x 40"
- Weight: 0.493 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.