This item is Discontinued.

This item is Discontinued.
Orora Dec MYRH7033BY-GRAY Counter Height Button Tufting Fabric Upholstered Dining Chair; Gray - Set of 2 (Discontinued)
Mfr #
MYRH7033BY-GRAY
Zoro #
G803850434
UPC # 769135958784
Country of Origin China
Category Dining Room Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRH7033BY-GRAY
- Zoro #
- G803850434
- UPC #
- 769135958784
- Country of Origin
- China
Description
This counter height chair is finely upholstered in linen fabric. It features with a full back, button tufting, built-in footrest. Foam padding gives you comfortable cushioned touch. Solid wood legs in white-wash finish provides you a lasting durability and support. It is easy to assemble and suit your dining room. Arrives in set of 2.
Features- Upholstered dining chair with a rolled mid-back
- Diamond-pattern tufting with covered buttons
- Sturdy wood legs with white-wash finish
- Set of 2
- Color: Gray
- Back Height: 18 in.
- Seat Height: 24 in.
- Back Dimension: 18.2 x 18 in.
- Overall Dimension: 42 x 19 x 18.2 in.
- Seat Dimension: 18.5 x 19.0 x 11 in.
- Weight: 42 lbs