This item is Discontinued.

This item is Discontinued.
Orora Dec OW-MY9213-GRAY Fabric Upholstered Dining Arm chair with Bucket Seat; Gray (Discontinued)
Mfr #
OW-MY9213-GRAY
Zoro #
G604057780
UPC # 769135958876
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-MY9213-GRAY
- Zoro #
- G604057780
- UPC #
- 769135958876
- Country of Origin
- China
Description
This barrel chair is found atop four beech wood legs. Wraparound back and foam-filled seat for extra comfort, it features button tufting. It will add cozy touch to your living space.
Features- Upholstered dining chair with bucket seat
- Diamond-pattern tufting with covered buttons
- Thick padded cushion for extra comfort
- Splayed Beech legs in wood finish
- Color: Gray
- Back Height: 18.5 in.
- Seat Height: 19 in.
- Back Dimension: 18.5 x 18.5 in.
- Overall Dimension: 36.5 x 18.5 x 17 in.
- Seat Dimension: 18.5 x 17.0 in.
- Weight: 20.9 lbs