Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-YT9001B-BLACK
- Zoro #
- G503917284
- UPC #
- 769135958883
- Country of Origin
- China
Description
This recliner chair is fashion and simple, imparted an air of elegance to the room. It's a good choice for living room, bedroom, home theater.
Features- Stable iron frame
- Easy manual push-back recliner design with three motions
- Built-in springs in both of back and seat with overstuffed padding
- Curved padded armrests
- Retractable footrest
- Color: Black
- Material: PU, Foam, Spring, Plywood, Plastic
- Back Dimension: 24.9 x 20.4 in.
- Overall Dimension: 43 x 26.4 x 28.9 in.
- Seat Dimension: 20.1 x 18.9 in.
- Weight: 65.5 lbs
