Shop ORTHO
Create Account
0424310 Fruit Tree Spray Bottle; 16 oz.
- Mfr # 173150
- Zoro # G703999950
product price:Â
$
67.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 173150
- Zoro #
- G703999950
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Capacity - 16 oz.
- Fruit Tree Spray Bottle.
- 3-In-1 Product: Insect, Disease, Mite Control.
- May Be Used On Fruit.
- Nut & Ornamental Trees.
- Can Be Used Up To Day Of Harvest.
- Controls Aphids, Mealybugs, Spider Mites, Scale, Whiteflies, Beetle & Other Listed Insects.
- Prevents Fungal Attack Of Plant Tissues.
- Active Ingredients 0.25% Pyrethrins, 2.5% Piperonyl Butoxide, 70% Neem Oil.
- Dimension - 2.45 x 4.33 x 8.58 in.
- Item Weight - 0.68 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.