0473010 32 oz. Tough Brush Killer

  • Mfr # 523753
  • Zoro # G804145539
product price: 
$
47.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
523753
Zoro #
G804145539
UPC #
-
Country of Origin
United States

Description

Features
  • Concentrate
  • Max Poison Ivy/Tough Brush Killer, Kills Poison Ivy, Poison Oak, Kudzu, Wild Blackberries & Other Woody Weeds & Vines
  • Kills The Roots Guaranteed
  • Recommended By Universities & Professionals
  • Kills Trees & Stumps
  • Apply With Ortho Dial 'n Spray
  • Contains 8% Triclopyr.
  • Capacity - 32 oz.
  • Dimension - 2.45 x 1.33 x 11.56 in.
  • Item Weight - 2.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews