7796014 Home Defense Back Yard Mosquito & Bug Insect Killer; 32 oz - Case of 6

  • Mfr # 7796014
  • Zoro # G504109190
product price: 
$
106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7796014
Zoro #
G504109190
UPC #
71549043780
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Home Defense Back Yard Mosquito & Bug Insect Killer, 32 oz - Case of 6
  • Case of 6
Specifications
  • Organic: No
  • Container Size: 32 oz.
  • Indoor or Outdoor: Outdoor
  • Product Form: Liquid Concentrate
  • Coverage Area: 5300 sq. ft.
  • Ready to Use: Yes
  • Pest Type: Mosquitoes
  • Active Ingredient: 0.3% Bifenthrin, 0.075% Zeta-Cypermethrin 0.3% Bifenthrin, 0.075% Zeta-Cypermethrin
  • Country of Origin: United States
  • Weight: 15.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews