This item is Discontinued.

This item is Discontinued.
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 CLARITY 6, SERIES II WHTE (Discontinued)
Mfr #
S21600-88
Zoro #
G0187197
UPC # 662875438564
Country of Origin Unknown
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21600-88
- Zoro #
- G0187197
- UPC #
- 662875438564
- Country of Origin
- Unknown
- Color
- White
- Number of Ports
- 1
- Product Color
- Cloud White
- Product Series
- Series II
- Features
- Single enhanced Category 6 jack, 180° exit
- Product Name
- Clarity Series II Faceplate Module
- Product Type
- Faceplate Module
- Product Line
- Clarity
- Category
- CATEGORY 6
- Family
- CLARITY 6
- Wiring
- A/B Universal
- Termination
- 110
Dimensions
- Height
- 0.92 in
- Depth
- 1.2 in
- Width
- 1.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.