
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6, TRACJACK BLACK
Mfr # TJ600-00
Zoro # G0185718
product price:Â $16.99
/eaKey Features
Color
Black
Width
0.73 in
Number of Ports
1
Height
0.92 in
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TJ600-00
Zoro #
G0185718
UPC #
662875433194
Country of Origin
Unknown
Dimensions
Width
0.73 in
Height
0.92 in
Depth
1.1 in
Details
Color
Black
Number of Ports
1
Sub Family
TRACJACK
Termination
110
Wiring
A/B Universal
Family
CLARITY 6
Category
CATEGORY 6
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.