This item is Discontinued.
This item is Discontinued.
4.0000" Roller Diameter, 2.2500" Roller Width, 2.3125" Overall Width, 1.2500" Bore, Sealed (Discontinued)
Mfr #
CYR 4 S
Zoro #
G600970922
UPC # 9222600
Country of Origin United States
Category Cam Followers & Track Rollers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYR 4 S
- Zoro #
- G600970922
- UPC #
- 9222600
- Country of Origin
- United States
- Roller Type
- Needle Roller - Full Complement
- Roller Shape
- Cylindrical
- Roller Material
- Steel
- Dynamic Load Capacity (Lb.)
- 29986 lb