This item is Discontinued.
This item is Discontinued.
6.0000" Roller Diameter, 3.2500" Roller Width, 3.3750" Overall Width, 2.2500" Bore, Sealed (Discontinued)
Mfr #
CYR 6 S
Zoro #
G400970825
UPC # 9222800
Country of Origin United States
Category Cam Followers & Track Rollers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYR 6 S
- Zoro #
- G400970825
- UPC #
- 9222800
- Country of Origin
- United States
Dimensions
- Roller Dia.
- 6 in
- Roller Width
- 3-1/4 in
- Bore Dia.
- 2-1/4 in
- Overall width
- 3-3/8 in
Details
- Roller Type
- Needle Roller - Full Complement
- Roller Shape
- Cylindrical
- Roller Material
- Steel
- Dynamic Load Capacity (Lb.)
- 60000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.