#8 Round Sash Soft, China Hair Bristle, Paint Brush, Plastic Handle
- Mfr # 0007111400
- Zoro # G2780718
product price:Â
$
12.59
/ea
Sold in multiples of 12 for
$151.08
Key Features
Brush Style
Round Sash
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Plastic
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0007111400
- Zoro #
- G2780718
- UPC #
- 622424711142
- Country of Origin
- United States
Dimensions
- Brush Size
- #8
- Brush Thickness
- 15/16 in
- Brush Length
- 2-3/8"
- Bristle Length
- 2 3/8 in
- Overall Length
- 10-1/2"
- Bristle Thickness
- 15/16 in
- Brush Number Size
- #8
- Wire Rope Length
- 10-1/2"
- Length
- 10-1/2"
Description
Paint Brush, Brush Style Round Sash, Filament Type Natural, Filament Material China Hair, Brush Size #8, Bristle Thickness 15/16 in, Bristle Length 2 3/8 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Application Chips, Bristle Color Gray, Brush Length 2-3/8 In., Brush Number Size #8, Ferrule Material Steel, Handle Color Natural, Handle Material Plastic, 10-1/2 In. Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.