This item is Discontinued.

This item is Discontinued.
Abrasive Wheel Brush, 1-1/2", Grit: 600 (Discontinued)
Mfr #
0007577400
Zoro #
G9567761
UPC # 622424757744
Country of Origin Mexico
Category Abrasive Bristle Disc and Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0007577400
- Zoro #
- G9567761
- UPC #
- 622424757744
- Country of Origin
- Mexico
- Item
- Abrasive Wheel Brush,1-1/2"
- Max. RPM
- 6000
- Material
- Aluminum Oxide
- Grit
- 600
- Mounting Type
- Stem
Dimensions
- Brush Dia.
- 1-1/2"
- Arbor Hole Size
- 1/8" Stem
Description
Abrasive Wheel Brush,1-1/2 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.