This item is Discontinued.
This item is Discontinued.
Crimped Wire Wheel Brush, 3", 0001109400 (Discontinued)
Mfr #
0001109400
Zoro #
G9556841
UPC # 622424110945
Country of Origin Mexico
Category Wire Wheel Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001109400
- Zoro #
- G9556841
- UPC #
- 622424110945
- Country of Origin
- Mexico
Dimensions
- Arbor Hole Size
- 1/2"
- Brush Dia.
- 3"
- Wire Dia.
- 0.005"
Details
- Mounting Type
- Arbor Hole
- Max. RPM
- 20,000
- Material
- Stainless Steel
- Item
- Crimped Wire Wheel Brush,3",0001109400
Description
Crimped Wire Wheel Brush,3 In.,0001109400
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.