This item is Discontinued.
This item is Discontinued.
Heavy-Duty Encapsulated Wheel Brush, 2" (Discontinued)
Mfr #
0001170200
Zoro #
G0429832
UPC # 622424117029
Country of Origin United States
Category Wire Wheel Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001170200
- Zoro #
- G0429832
- UPC #
- 622424117029
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 1/2"
- Brush Dia.
- 2"
- Wire Dia.
- 0.008"
Details
- Mounting Type
- Arbor Hole
- Max. RPM
- 15000
- Abrasive Material
- Steel
- Item
- Heavy-Duty Encapsulated Wheel Brush,2"
Description
Heavy-Duty Encapsulated Wheel Brush,2 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.