This item is Discontinued.
This item is Discontinued.
Knot Wire Wheel Brush, Shank, 3" (Discontinued)
Mfr #
0002618600
Zoro #
G0431110
UPC # 622424261869
Country of Origin United States
Category Wire Wheel Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0002618600
- Zoro #
- G0431110
- UPC #
- 622424261869
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 1/4" Shank
- Brush Dia.
- 3"
- Wire Dia.
- 0.014"
Details
- Mounting Type
- Shank
- Max. RPM
- 25,000
- Material
- Steel
- Item
- Knot Wire Wheel Brush,Shank,3"
Description
Knot Wire Wheel Brush,Shank,3 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.