This item is Discontinued.

This item is Discontinued.
Oscar Schmidt OAM-A-U Acoustic Auditorium Guitar; Mahogany (Discontinued)
Mfr #
OAM-A-U
Zoro #
G303869158
UPC # 801128891460
Country of Origin China
Category Stringed Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OAM-A-U
- Zoro #
- G303869158
- UPC #
- 801128891460
- Country of Origin
- China
Description
The Oscar Schmidt OA auditorium acoustic guitars are perfect for people who prefer a smaller sized body on a full scale guitar. It lends itself well to beginners and younger players as well as accomplished players who require a more articulate sounding guitar suitable for finger style playing. The OAM features a mahogany top, chrome die cast tuners, and a fully adjustable truss rod.
Specifications- Color: Mahogany
- Weight: 2.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov