Shop OSG
See all product information
Create Account
No 1 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
- Mfr # 200-2280
- Zoro # G1775956
product price:Â
$
27.45
/ea
Key Features
Overall Length
61.93 mm
Drill Bit Size
#1
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/16 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200-2280
- Zoro #
- G1775956
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 61.93 mm
- Drill Bit Size
- #1
- Flute Length
- 1 5/16 in
- Shank Dia.
- 5.79 mm
- Depth:Dia. Ratio
- 5xD
- Drill Bit Dimension Type
- Wire
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 28.6 mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.000 mm/-0.013 mm
- Maximum Drilling Depth
- 33.30mm
- Wire Rope Length
- 61.93 mm
- Length
- 61.93 mm
Description
Straight Flute Drill Bit, Drill Bit Size #1, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.228, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.