This item is Discontinued.

Osg Carbide End Mill, 12mm dia., 18.00mm Cut HP433-4724

Carbide End Mill, 12mm dia., 18.00mm Cut (Discontinued)

  • Mfr # HP433-4724
  • Zoro # G1709036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP433-4724
Zoro #
G1709036
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110 mm
Milling Diameter
12.00mm
Length of Cut
18 mm
Neck Length
50.00mm
Dimension Type
Metric
Milling Dia.
12 mm
Neck Dia.
11 mm
Shank Dia.
12 mm
Corner Radius
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Helix Angle
35 Degrees
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
List Number
HP433
Cutting Direction
Right Hand
Shank Type
End Mill
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Series
HY-PRO(R) CARB
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Max. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 3 mm, 18 mm, 110 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.