Shop All Square End Mills
Osg
Carbide End Mill, 25mm dia., 38.00mm Cut
Mfr # 461-9843
Zoro # G1704355
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 25.00mm
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 38.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 461-9843
- Zoro # G1704355
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 25.00mm |
Length of Cut | 38.00 mm |
Shank Dia. | 25.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 25.00 mm |
Description
Square End Mill, 25.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 38.00 mm, Overall Length 102.00 mm, Shank Dia. 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6224)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 1 in. dia., 3 in. Cut L (482-1000)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (496-2503)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia (MEF-047-071-3)
- Osg End Mills