Shop All Corner Radius End Mills
Osg
Cor Rad End Mill, 1", Carb, 0.0900" rad
Mfr # 21065911
Zoro # G0510082
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 21065911
- Zoro # G0510082
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.09 in |
Milling Diameter | 1" |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, EXO, Straight, Fractional Inch, 0.09 in, 1 1/2 in, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw/Bolt Remover 7Pc (394100)
- BESSEY Spring Clamp, Steel, 2" (XM5)
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- MILWAUKEE TOOL 6" L x All-Purpose Cutting 6” The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5271)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- OSG Corner Radius Carbide End Mills (VGM5-0101)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM5-0068)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- Osg End Mills