Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312601801

  • Zoro # G9277904


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1312601801
Zoro #
G9277904
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Tap Size
M27
Thread Length
64.00mm
Tap Dimension Type
Metric
Shank Dia.
22.70mm
Overall Length
160.00mm
Thread Size
M27x3
65% Thread Drill Size
0.9634 in
Shank Length
72.00 mm
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Tap Length Standard
DIN
Square Size
17.07mm
75% Thread Drill Size
0.9480
Size
M27
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13126
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Features
15 Degrees Helix Angle, Coolant-Through
Primary Material Application ISO Code
H, K, P
Thread Limit
D19
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Secondary Material Application
Stainless Steel
Material Grade - Machining
13126
Tap Shank Standard
DIN
Thread Pitch
3.00mm
List Number
13126
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.9480, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.