Osg
Square End Carbide End Mills
- Zoro #: G401074867
- Mfr #: VGM5-0045
Tap to zoom
Hover or click to zoom
$24.04
- Number of Flutes: 5
- Length of Cut: 3/8 in
- Single End/Double End: Single End
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.04
Osg #VGM5-0045 Specifications
- Zoro #: G401074867
- Mfr #: VGM5-0045
- Number of Flutes: 5
- Length of Cut: 3/8 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 1/4 in
- Overall Length: 2 in
- Series: HY-PRO(R) CARB VGM5
- End Mill Application: Finishing
- Neck Dia.: Not Applicable
- Milling Dia.: 1/4 in
- List Number: VGM5
- Chamfer Width: Not Applicable
- Helix Angle: 40 Degrees
- Corner Radius: Not Applicable
- Neck Length: Not Applicable
- Item: Square End Mill
- End Mill Style: Square
- Shank Type - Machining: Shrink Fit
- For Material Hardness: 0 to 45 HRC
- Drilling Tool Configuration: Individual
- Coolant Fed: Non-Coolant Through
- Measurement System: Fractional Inch
- Number of Coolant Holes: 0
- Secondary Material Application: Hardened Steel
- Material Grade - Machining: High Performance
- Material - Machining: Carbide
- Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
- Finish - Machining: EXO
- Primary Material Application ISO Code: H, K, M,P, S
- Secondary Material Application ISO Code: H
- Max. Helix Angle: 40 Degrees
- Flute Type: Helical
- Country of Origin (subject to change): United States
Description
Square End Mill, 1/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Reviews of Osg #VGM5-0045
Explore more
- Osg Square End Carbide End Mills VGM5-0019
- Osg Square End Carbide End Mills VGM5-0031
- Osg Square End Carbide End Mills VGM5-0089
- Osg Square End Carbide End Mills VGM6-0067
- Osg Square End Carbide End Mills VGM5-1079
- Osg Square End Carbide End Mills VGM7-0087
- Osg Square End Carbide End Mills VGM5-0201
- Osg Square End Carbide End Mills VGM6-0180
- Kyocera Square End Mill, 0.0180" Cutting Dia, 2FL, AlTiN 02288
- Harvey Tool End Mill for Medium Alloy Steels - Square, 0.1562" (5/32), Overall Length: 2" 24410-C6
- Harvey Tool End Mill for Composites - Composite Finisher, 0.0625" (1/16), Length of Cut: 5/16" 889262
- Osg End Mills