Osg

Square End Carbide End Mills


$237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Flutes 7
  • Length of Cut 3 in
  • Single End/Double End Single End
  • End Mill Cutting Type Non-Center Cutting
  • Shank Dia. 3/4 in
See all product information