Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1661100
Zoro # G3676635
original price:
$10.09
6% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1661100
- Zoro # G3676635
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2850 in |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | ANSI |
Thread Size | 3/8"-24 |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNS, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 24 x 48 Inch Non-Slip Router Pad (19116)
- CURRENT TOOLS 90° Right Angle Cable Roller - 36" Radius (95036RA)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""GRY (415)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- Osg Straight Flute 4-Flute Taps