This item is Discontinued.

Osg Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes 8315114

This item is Discontinued.

Osg

Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (Discontinued)

Mfr # 8315114
Zoro # G9270362
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8315114
Zoro #
G9270362
UPC #
-
Country of Origin
Japan
Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
List Number
369
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Features
Carbide Taps for Cast Iron and Aluminum
Tap Shank Standard
JIS
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Thread Standard
JIS
Material Grade - Machining
369
Spiral Direction
Neutral
Extended Neck
No
Thread Pitch
1.75mm
Thread Limit
RH8
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Dimensions

Tap Thread Size
M12-1.75
Pitch Diameter Limit
Not Rated
Thread Length
38.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
82.00mm
Shank Dia.
8.50mm
75% Thread Drill Size
7/16 in
Square Size
6.50 mm
Tap Length Standard
JIS
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.20 mm
Shank Length
53.00 mm
Thread Size
M12x1.75
Square Width
29 mm
Shank Diameter
8.5 mm
Square Length
29 mm
Wire Rope Length
82 mm
Length
82 mm
Fits Chest Size
Carbide Taps for Cast Iron and Aluminum

Description

Thread Forming Tap, Thread Size M12x1.75, Overall Length 82 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit RH8, Tap Length Standard JIS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.