Insulating Foam Sealant Window and Door Installation Foam, Can, Yellow, 1:1 Expansion Ratio
Mfr # 2629456
Zoro # G216277989
product price:Â $16.19
/ea
Sold in multiples of 8 for $129.52
Key Features
Application
Window and Door
Container Size
16 oz
Container Type
Can
Environment
Outdoor
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2629456
Zoro #
G216277989
UPC #
028756958086
Country of Origin
Estonia
Dimensions
Container Size
16 oz
Details
Item
Insulating Foam Sealant Window and Door Installation Foam
Application
Window and Door
Container Type
Can
Environment
Outdoor
Color
Yellow
Expansion Ratio
1:1
Flash Point
Not Specified
Full Cure Time
24 hr
Sealant Properties
Minimal Expansion
Coverage
458 bd ft
Maximum Performance Temperature
194 Degrees F
Includes
Straw Applicator
Minimum Application Temperature
14 Degrees F
For Use On Surface Material
Asphalt, Butyl, Concrete, Wood
Maximum Application Temperature
86 Degrees F
Specific Gravity
1.107
Insulation Value+1
R-4
Cell Type
Closed Cell
Standards
AAMA 504, ASTM E2112
Number of Components
1
Base Material
Polyurethane
Minimum Performance Temperature
-40 Degrees F
Description
Insulating Foam Sealant Window and Door Installation Foam, Insulation Value R-4, Application Window and Door, Cell Type Closed Cell, Color Yellow, Container Size 16 oz, Container Type Can, Coverage 458 bd ft, Expansion Ratio 1:1, Foam Density Not Applicable, Full Cure Time 24 hr, Includes Straw Applicator, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Sealant Properties Minimal Expansion, For Use On Surface Material Asphalt, Butyl, Concrete, Wood
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.